Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Functions Outer Dimensions (Width W x Height H x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Functions Outer Dimensions (Width W x Height H x Depth D) (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Waterproof, ultra-high density 260x210x160 Black / scarlet Strong Allyn 2520 denier nylon 1PC 1 3000ZKR 45318883 61.99 SGD
Shipped after 2018-04-23
770-7363 - 290x230x160 - - 1pc 1 3000ZLKR 45318892 66.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Electrical work / wiring work
4
From Japan
On 2018-03-05 11:54:23
Sewing is solid, and there are many pockets and various tools can be stored and it is easy to use. The metal fittings in the larger pockets were better a little bigger.
This review is about item#45318892.
Electrical construction
4
From Japan
On 2018-03-03 15:18:41
Sewing condition, durability, number of pockets, I am satisfied. The ring of metal attached to the larger pocket was personally Jama.
This review is about item#45318892.
Electrical construction
5
From Japan
On 2018-01-09 14:32:13
I can hold the tool securely, easy to remove Ease of storage is good. I felt it was strong, very light, and refined in design. I am planning to use this series for nail bags as well.
This review is about item#45318892.
Machine maintenance / electrical equipment maintenance etc.
5
From Japan
On 2017-06-27 09:00:16
I like it very conveniently and I like it. There was not such a type of thing, I was looking for it.
This review is about item#45318892.
Wiring work of electrical work etc.
5
From Japan
On 2017-03-11 20:34:12
There is a pocket for inserting the nail, and it does not fall off when attaching a box etc at a high place. Holder with each pocket and metal frame is safe, easy to use, it can hold the tool tightly. I thought that it was wonderful in the waist bag where the experience of experts in tool handling is utilized.
This review is about item#45318883.

Related Products