Buy more than* S$200* and get FREE SHIPPING

Scissors Waist Holder

Compatible Tool
Scissors, mini cutter
Functions
Waterproof, ultra-high density, leather bottom reinforcement, with reflective tape
Outer Dimensions (Width W x Height H x Depth D) (mm)
95x235x30
Compatible Belt Width (mm)
60
Type
Opinionated series of tough specifications. Iron plate with reinforcement
Color
Black
Material
Allyn 2520 denier nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 25293 45319154 33.99 SGD
In stock
ADD TO CART

Related Products