Buy more than* S$200* and get FREE SHIPPING

1680 Denier Impact Driver Holder

3.75 (4)
Compatible Tool
Pen-type impact driver
Functions
Waterproof, ultra-light
Outer Dimensions (Width W x Height H x Depth D) (mm)
90x235x60
Compatible Belt Width (mm)
50
Type
Pen-type impact driver is completely
Color
Black
Material
1680 denier nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 25313 45319425 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Makita pen pact entry
1
From Japan
On 2016-11-19 18:23:47
I can not talk. It is quite small. You'd better consider sales.
This review is about item#45319425.
Assembling and wiring the control panel
4
From Japan
On 2015-04-12 17:42:29
Although there was a pen type drill driver to date, since there was no impact driver to go in, it was good to purchase this time, I think that it is easy to say that it is a bit bigger if you want a greedy
This review is about item#45319425.
When working with a stepladder using pen type impact (Makita)
5
From Japan
On 2014-01-31 13:40:44
No problem if a little tight fit
This review is about item#45319425.
For Makita's pen type impact
5
From Japan
On 2013-09-24 21:50:26
It is slightly tight at the beginning, but it will be available soon. I wonder if the price is reasonable. This type of tool insertion is hard to find when looking at a home center, and even if there are, choices are few so it is appreciated to choose from among several.
This review is about item#45319425.

Related Products