Buy more than* S$200* and get FREE SHIPPING

Parts Bag, Lid

Compatible Tool
Various accessory
Functions
Waterproof, ultra-light, with lid
Outer Dimensions (Width W x Height H x Depth D) (mm)
150x140x60
Compatible Belt Width (mm)
60
Type
Stylish lattice pattern. Lid with transparent window. I can see the contents.
Color
Black
Material
Allyn 1680 denier nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RY130 45319687 25.06 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products