NoteBuy more than* S$200* and get FREE SHIPPING

Canvas Fanny Pack, Electrode Bag

Compatible Tool
Welding rod
Functions
Leather bottom reinforcement
Outer Dimensions (Width W x Height H x Depth D) (mm)
phi80x280
Compatible Belt Width (mm)
50
Type
Basic type of canvas
Color
Black
Material
Canvas
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1200K 45319705 -
Discontinued
[x]

Related Products