Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fanny Pack, Leather Electrode Bag

4.00 (1)
Compatible Tool
Welding rod
Outer Dimensions (Width W x Height H x Depth D) (mm)
phi80x280
Compatible Belt Width (mm)
50
Type
Basic type of leather
Color
Gray
Material
Leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1190A 45319714 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Field work such as welding
4
From Japan
On 2014-06-19 10:20:26
Material is It is soft. We would like a little more firm texture. After, it is the best if it has metal fittings to be hooked to the belt. Also Buy.
This review is about item#45319714.

Related Products