Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electrode Holder

Compatible Tool
Welding rod
Functions
With lid
Outer Dimensions (Width W x Height H x Depth D) (mm)
105 (cylindrical portion phi80) x370
Compatible Belt Width (mm)
50
Type
Non-combustible type of gold dish containing
Color
Black
Material
Canvas
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 25823 45319732 -
Discontinued
[x]
ADD TO CART

Related Products