Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Belt Hanger

3.00 (3)
Compatible Tool
Mobile phone, radio
Functions
Movable shoulder pad. Dorsal belt is adjustable to fit the height. Absolute peace of mind in the double lock of the fixture with hook and loop fastener. I can easily attach to the torso belt of hand.
Compatible Belt Width (mm)
50
Type
And significantly reduce the burden of the waist
Size
One-size-fits-all
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1241886 45319741 43.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2014-12-28 16:42:34
Y type It is useless because the balance bad. Re buy the H-type. After, it tears because the mobile holder was amazing the way w
This review is about item#45319741.
Air conditioning construction and antenna construction, etc. Other
5
From Japan
On 2014-09-24 13:57:02
You pain about not sleep at night when the waist is a long period of time waist belt bad. Therefore, without any way when you are riding on the stepladder when the construction work And waist belt, but it is useful when you got off the ladder had been removed and the worse the belt. Once you use a belt hanger No longer the burden on the waist as I said at all.
This review is about item#45319741.
Electrical work work
1
From Japan
On 2014-08-07 19:01:34
Calipers in a bag which is provided on one side of the safety belt, the driver, so when walking around the workplace put the pliers and the like waist becomes painful, the safety belt in the back of the things attached a belt hanger belt forward for one extra waist not balanced between the two-only belt has become painful. And installation is trouble, trouble with or remove very taken or, especially when entering the toilet I think we should say in the belt of one by two before and after
This review is about item#45319741.

Related Products