Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Suspender

5.00 (1)
Compatible Tool
Mobile phone, radio
Functions
With reflective tape. Movable shoulder pad.Dorsal belt is adjustable to fit the height.
Compatible Belt Width (mm)
60
Size
One Size Fits All
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5300-3M 45319757 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waist tool of air conditioning equipment
5
From Japan
On 2014-05-08 20:03:51
Although I was using a 20-year waist tool, it increased my weight year by year, burdened my back and was having trouble with back pain. Since other companies used belt hangers, I also tried using them. it's the best! I only know who I used! The burden on the waist has disappeared. You can protect your coward at low price!
This review is about item#45319757.

Related Products