Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Petrolatum Anti-Corrosion Tape

Purpose
For prevent rust and corrosion on high-temperature piping, equipment, tanks.
Tensile Strength (N/25mm)
79
Adhesive Power (N/10mm)
6
Tape Thickness (mm)
1.1
Operating Temperature Range (deg C)
-5 to 90
...see all>
Product Options
ADD TO CART
Tape Length (m) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Petrolatum Nonwoven fabric 100 Brown 377-7111 1Roll 1 59HT100 39540067 50.99 SGD
Shipped after 2018-06-25
10 Petrolatum-based Nonwovenfabric 50 Yellowish Brown 377-7120 1Roll 1 59HT50 39540076 25.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products