Buy more than* S$200* and get FREE SHIPPING

Balance Weight

4.59 (27)
Width (mm)
20
Material
Iron
...see all>
Product Options
ADD TO CART
Specification Application Type Thickness (mm) Length (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Application Type Thickness (mm) Length (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60g (5gx4, 10gx4) Firm adhesion 5/10g increments (strong adhesion) 3.8 135 60gx50 Movies 1Box(3kg) 1 TX-615C 45317763 67.99 SGD
In stock
60g(5gx12) Black paint 5g increments (black paint) 3.8 139 60gx50 Movies 1Box(3kg) 1 TX-607C 45317754 51.99 SGD
In stock
60g(5gx12) General 5g increments (General) 3.8 142 60gx50 Movies 1Box(3kg) 1 TX-605E 45317745 47.99 SGD
In stock
40g(5gx8) Extreme thin 5g increments (ultra-thin) - 139 50 lines 40g x 1Box(2kg) 1 TX-620C 45317772 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Used after balancing with balancer
5
From Japan
On 2017-12-07 21:50:22
I use it after taking a balun with a balancer, Since the back tape part is longer than the glue part, it can be peeled off with gloved condition, Very efficient!
This review is about item#45317745.
Tire balance
5
From Japan
On 2017-08-16 15:30:30
I bought 5 grams but I would like to purchase a mix of 5 grams and 10 grams from next time. It is very easy to use.
This review is about item#45317745.
Used for maintenance of automobiles
4
From Japan
On 2017-07-14 14:52:08
At the beginning, I heard it as an iron weight and it will not bend ... I thought if the center part of the weight would float up when attached to a small foil of R, but the weight itself is small, so it does not seem necessary to worry about weight peeling. It seems that rust does not seem to be problem as plating is also solid ... From this point on, considering the environment, the weight of iron seems to be good.
This review is about item#45317745.
Wheel balance adjustment
3
From Japan
On 2017-03-10 12:35:20
I wonder if the price will be cheaper as it is made of steel? If possible 5 g / 10 g at 60 g specification
This review is about item#45317745.
I wonder if the adhesion is a bit low ...
4
From Japan
On 2017-02-11 12:00:31
I feel that adhesion ability is low unless you do degreasing properly and paste it, but I think that things are not good because there are cases of negligence on the part of the user.
This review is about item#45317763.
Tire balance
2
From Japan
On 2016-12-23 19:05:39
It should be 60 g each, but there were several 55 g. That means that the default gram is not included. Since things are good, I will purchase it in the future, but I am a little worried.
This review is about item#45317772.
When balancing
5
From Japan
On 2016-12-22 17:53:59
It is compact in size and looks beautiful. I will recommend it.
This review is about item#45317745.
When tire is recombined
5
From Japan
On 2016-11-28 18:12:54
Although it is a cheaply cheap product, it is a cheap product, but cheap goods were peeled off on the way and thick things were disadvantage but this product is made of TIPTOP so it can be used without problems.
This review is about item#45317745.
It is used for balancing aluminum wheels for automobiles.
5
From Japan
On 2016-11-03 17:41:24
"This product is highly viscous for double-sided tape." Other products were in trouble because there was a problem with the viscosity of double sided tape, but in the future there is no problem of peeling off if you use this weight .
This review is about item#45317745.
Tire replacement operation
5
From Japan
On 2016-10-29 17:01:13
I think that the adhesive tape is strong as compared with other manufacturers.
This review is about item#45317745.

Related Products