Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Airtight Waterproof Tape

Purpose
To bond vapor transmission sheet and air-tight sheet. Joint seals of 2x4 panel and heat insulation material. Waterproof seal around sash. Waterproof seal of girth part.
Adhesive Power (N/10mm)
13
Adhesive
Acrylic
Tape Thickness (mm)
0.26
Tape Length (m)
20
Base Material
Polyethylene (PE) cross
Tape Width (mm)
50
Weight (g)
400
Color
Black
TRUSCO Part Number
376-2831
Specification
Double-sided type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 WF420A50 39541634 14.99 SGD
In stock
ADD TO CART

Related Products