Buy more than* S$200* and get FREE SHIPPING

Flag for Construction

3.67 (3)
Material (Handle Part)
Tree
Handle Length (mm)
600
Shank Diameter (phi mm)
16.5
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 (Flag part) 335x442 Cloth 1Set(Red and Whiteeach 1PC) 1 76955 45317806 11.99 SGD
In stock
(White) (Red) about 100, about 115 (Flag part) 340x450 Nylon 1Set(Red and Whiteeach 1PC) 1 76909 45317815 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Traffic control
3
From Japan
On 2017-06-30 10:31:37
I think that it does not change especially with what I have ever had.
This review is about item#45317806.
Used for signs during snow removal work.
5
From Japan
On 2016-12-16 22:34:09
It's a pretty good flag. Fabric, sewing, wooden handle etc. Quality is enough, affordable. We also examined other companies' products, but we decided on this product by comparing size, material, price etc.
This review is about item#45317806.
Hand flag flags on street guard
3
From Japan
On 2014-05-25 20:51:02
Compared with our guide lights, we are not good at signs by hand flags because we prefer fabrics in terms of coloring etc. that flags are immediately involved (it will be like cotton candy over time), but practicality Purchasing experimentally from the voice saying "It is hard to get involved with the nylon flag" Actually, if you do not have a bit of technical skill on the way you use it, you can rotate it freely even if it is made of nylon fiber Even if a beginner does not rely on nature and troublesome "technology" it will not get tangled Of course, if the flag falls out of the shaft stick it will not bear practical use This is what I was thinking about before but this time this product It is popular also from friends who finished themselves as flags that do not tangled with their own processing
This review is about item#45317815.

Related Products