Buy more than* S$200* and get FREE SHIPPING

Non Slip Tape Transparent Outdoor, Cut Type

Tape Length (mm)
40
Adhesive Force (N/25mm)
32
Tensile Strength (N/25mm)
383
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Abrasive Grain
Aluminum oxide
Base Material
Polyester film
Tape Width (mm)
40
Type
Cut Type
Color
Clear
TRUSCO Part Number
359-9621
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 TNTS4040 39542736 25.37 SGD
In stock
ADD TO CART

Related Products