Buy more than* S$200* and get FREE SHIPPING

Metal Polisher

4.20 (5)
Adaptation
Metal (material) gold, silver, copper, brass, tin, iron, stainless steel, aluminum, and enamel.
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
1Can(70g) 1 - 45317894 8.73 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Polishing of track aluminum wheels
4
From Japan
On 2015-11-25 16:01:57
Since the ready-to-use tear, it has come in handy. Unlike liquid easy to manage, there is also a wax effect.
This review is about item#45317894.
What other than to polish use?
2
From Japan
On 2015-10-25 04:08:37
Shine more efficient than 30 years ago has become worse. Whether the manufacturer is the difference? I think that oil is much polishing agent is less.
This review is about item#45317894.
Metal polish everywhere, such as bike
5
From Japan
On 2015-06-15 09:06:05
Also to be loyal to fellow quite popular.
This review is about item#45317894.
Care of the instrument
5
From Japan
On 2015-01-22 15:36:33
Mainly Ueki We also use a tool of the care we use in addition golf club that was used to work has been both happy, but I want to regularly buy if cheaper
This review is about item#45317894.
To polish work
5
From Japan
On 2013-09-16 20:42:09
So was polish have dull was re-polished tear appropriate amount. Now mirror. It is recommended that you use the gloves because cotton is black.
This review is about item#45317894.

Related Products