Buy more than* S$200* and get FREE SHIPPING

Tap Bolt, Drain Plug

4.38 (47)
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Hexagon Opposite Side(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Hexagon Opposite Side(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 17 1.5 1PC 1 ST-692-M 45317912 20.99 SGD
In stock
12 14 1.25 1PC 1 ST-691-M 45317903 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 9
3 star 4
2 star 0
1 star 3
Review Rating: 4.38
47 Customer Reviews
The reviews are automatic translation.
It is used for repairing the drain bolt of the bike cab 50.
5
From Japan
On 2017-10-22 12:46:07
In the past I was repairing with a recoil type. This time, using the tap bolt for the first time repair. It was said that it could be used as a drain bolt even after use, so we purchased with confidence. As for the impression at the time of working, since the packing of the attached tap bolt is rubber, it is difficult to understand the feeling of torque at the time of tightening, we believe that additional tightening is necessary. The point you want to improve is to change the material of the included packing. Because ordinary packing can not be used, it is a point I want you to sell repair parts. Currently, if there is packing as a repair part, please tell us the part number. Thank you.
This review is about item#45317903.
Drain bolt licking loose car
5
From Japan
On 2017-10-19 15:34:28
I used it as a drain bolt of an oil leak caused by over-tightening with a stand somewhere. I was going to change the oil pan, but I used this item for testing. It is several times faster and better than working with tap dies. Failure is not permitted, so turn it 2 turns, clean the return metal piece, use this work repeatedly several times. I can use it without leaking. I think that it is better to increase the size and pitch as the improvement point is less variation. Currently available size available only
This review is about item#45317903.
Oil pan Maintenance
5
From Japan
On 2017-09-22 13:00:47
The screw licked and the troubled end was thinking that the friend searched for this bolt, purchase, easy repair completed.
This review is about item#45317912.
Oil leakage from oil drain repair
5
From Japan
On 2017-09-07 14:43:36
I could tighten firmly and the oil leakage from the screw also stopped It will be great if the price goes down a bit more
This review is about item#45317912.
Motorcycle drain bolt for licking
5
From Japan
On 2017-07-21 19:53:22
It was frightening a little, but I steadily screwed and tightened tightly
This review is about item#45317903.
Correction of drain bolt hole
5
From Japan
On 2017-07-03 21:34:05
I was asked to replace the engine oil of my family car, and from the time I unfastened the drain bolt, it was somewhat uncomfortable and I tried to remove it, the screw holes of the aluminum oil pan of the proposal had become useless. It seems that the gasoline station that asked for the oil change last time was the cause. I checked on the net, I reached this product, purchased, tried using it. As a result it worked, I was wondering if it would be an oil pan replacement, but it was extremely saved with this one tap bolt. It is a very good product.
This review is about item#45317903.
Screw thread correction on the engine side of Super Cub
4
From Japan
On 2017-05-31 15:52:22
Thread thread on the engine side became useless and oil leaked, but thanks to this product it was able to repair without trouble. It is safe because it can be used as it is after modification. We will keep stock in mind for anything in the future.
This review is about item#45317903.
Licking the drain bolt
3
From Japan
On 2017-05-29 14:45:42
I wanted variations such as M14 pitch 1.5 etc.
This review is about item#45317912.
Oil leak
4
From Japan
On 2017-05-21 10:33:07
It patched perfectly. I used it for a 125 cc scooter!
This review is about item#45317903.
Bicycle oil drain bolt (for emergency measures)
4
From Japan
On 2017-04-10 06:29:09
The female screw of the drain bolt was damaged and it was used as a first aid measure. There is no leakage, it seems that it can be used as it is. For long-term use it is watching.
This review is about item#45317903.

Related Products