Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade, Almighty ZERO

4.18 (17)
Slit
Yes
Hole Diameter (mm)
20
Type
Quiet, vibration-damping, silent type
...see all>
Product Options
ADD TO CART
Accessories Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Cutting Width (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Cutting Width (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chips guard ball 6000 190 (Blade thickness) 1.5 52 1Sheet 1 190x52P 190SOZ 45333547 28.99 SGD
In stock
Chips guard ball 6000 165 (Blade thickness) 1.5 52 1Sheet 1 165x52P 165SOZ 45333531 35.99 SGD
In stock
- 10000 125 (Blade thickness) 1.5 40 1Sheet 1 125x40P 125SOZ 45333513 26.99 SGD
In stock
Chips guard ball 6000 147 (Blade thickness) 1.5 52 1Sheet 1 147x52P 147SOZ 45333522 28.99 SGD
In stock
- 13000 100 (Blade thickness) 1.1 32 1Sheet 1 100x32P 100SOZ 45333504 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Wood cutting
4
From Japan
On 2018-01-17 16:56:09
The spa finishes well. Tipping saw also uses the same manufacturer, but both feel good. I am saving it if the cost performance is better.
This review is about item#45333531.
Cutting of square material, use when cutting flooring
5
From Japan
On 2017-06-25 22:07:33
Good straight ahead. We did not get too much sawdust and worked smoothly. The price was reasonable at first.
This review is about item#45333531.
Versatile
5
From Japan
On 2016-12-02 17:00:51
I cut relatively soft materials such as aluminum and wood, but I used it comfortably because the cut surface is beautiful and there are few burrs. The life of the blade also depends on the number of revolutions so adjust it so that it can be used for a long time. Although it is cheap, it is satisfactory.
This review is about item#45333531.
Do-it-yourself
5
From Japan
On 2016-10-12 10:08:45
I bought it at the repeat. Although it is written that chips often fly, there is no thing to fly if cutting a little slower than cutting a timber with a normal circular saw. (Although it is a feeling of use of the individual, it is a 5 nail nail, it is a thing that I have never cut off the screws together.) Conversely, when cutting with pressing feeling to cut veneers and rafters, the blade is turning at high speed with iron vs. iron It is natural to be defeated. I think that the image is better to "scrape" the feeling.
This review is about item#45333531.
Used
4
From Japan
On 2016-01-13 20:38:23
I used plastic for cutting but there was no problem. How long you can use after durability is a problem (since this time was about 10 minutes).
This review is about item#45333531.
Aluminum flat bar
3
From Japan
On 2015-12-03 19:52:51
Slide, although it is a specification, the conversion adapter is necessary because the center hub does not fit.
This review is about item#45333547.
Dismantling work
5
From Japan
On 2015-10-24 21:57:29
It is perfect. Footwork is light and working efficiency is outstanding because it can be used by being attached to a charging tool.
This review is about item#45333531.
Cutting of aluminum pipe, brass bar
4
From Japan
On 2015-06-26 11:01:59
Quietness and sharpness and cutting surface beauty are high level items. However, there was somewhat anxiety on the durable surface, when 10 brass rods of 7 mm square were cut, one tip of the cutting edge was missing. For now, no more blade chipping has occurred, but I think that it is a bit too early.
This review is about item#45333504.
To make a box with DIY
5
From Japan
On 2015-04-12 05:36:03
The sound was quiet, I was surprised. The sharpness is wonderful. Unexpectedly easily, it also cuts exactly. ○ After cutting and cutting the saw gauge, it was cut out accurately. I finished it by putting it somewhat.
This review is about item#45333522.
Disconnection of FRP
4
From Japan
On 2014-12-08 20:42:49
I thought that it would be better, but the durability was not so good.
This review is about item#45333547.

Related Products