Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade, Hybrid X

4.40 (15)
Hole Diameter (mm)
20
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Number of Blades (p) Slit Compatible Models Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Number of Blades (p) Slit Compatible Models Maximum Rotation Speed Nmax(min-1 [r.p.m]) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 52 - - 6000 147 1sheet 1 147X52P HT-147X 19911352 25.99 SGD
Shipped after 2018-04-23
1.5 30 - - 13000 100 1sheet 1 100X30P HT-100X 19911334 23.99 SGD
Shipped after 2018-04-23
1.5 44 - - 10000 125 1sheet 1 125X44P HT-125X 19911343 23.99 SGD
Shipped after 2018-04-23
1.6 52 None Electric circular saw 6000 165 1Sheet 1 165x52P HT-165X 45333556 25.99 SGD
Shipped after 2018-04-23
1.6 52 None Electric circular saw 6000 190 1Sheet 1 190x52P HT-190X 45333565 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Used with hand saw
3
From Japan
On 2017-03-11 17:51:04
The blade thickness is 1.5 mm and the sharpness is good, but the load is large and it is easy to lose the torque.
This review is about item#19911334.
For wooden pallet dismantling
5
From Japan
On 2017-01-20 15:01:22
Even if the pallet's nails are contained, I am thankful for cutting at the same time as the board.
This review is about item#45333565.
Cutting of waste plastic
4
From Japan
On 2016-12-24 22:36:01
I was saved because I was in a hurry. However, in this area it is not yet overnight delivery, so we would like you to respond soon.
This review is about item#45333565.
Cutting of plastic plate etc.
5
From Japan
On 2016-11-23 03:58:05
This time I cut the chopping board of 30mm thick plastic.It was pleasantly cut without any problem.In addition I tried cutting polycarbona of 5mm thick but I will get standing on the cut face.Saraie with a cutter knife has no problem at all Cutting surface is so so so I will make use as it can be finished later.
This review is about item#45333556.
Mainly processing aluminum material
5
From Japan
On 2016-09-29 20:44:29
Durability is unknown so I just started using it, but sharpness is good.
This review is about item#19911334.
Cutting aluminum plate
5
From Japan
On 2015-05-26 16:31:55
Despite the aluminum sharpness is good, cutting noise is also small and I am satisfied more than I thought. I am satisfied if the current condition lasts long.
This review is about item#45333556.
Do-it-yourself
5
From Japan
On 2015-04-09 14:00:14
When doing a longitudinal vibrating with a circular saw, smoke comes out with a blade that does not cut much. I changed the blade and it made me feel free to switch to Switzerland.
This review is about item#45333556.
Dismantle transport pallet
4
From Japan
On 2014-12-12 10:04:56
It's easy to sharpen because it's nice
This review is about item#45333556.
Disconnection of FRP
4
From Japan
On 2014-12-08 20:41:47
I used it for cutting FRP. Is it reasonable for the price?
This review is about item#45333565.
To incisively
5
From Japan
On 2014-10-23 20:37:56
Although it is not very suitable for a feature, I am active in cuts etc as it can be cut without worrying about nails.
This review is about item#45333556.

Related Products