Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

4.25 (4)
Adhesive Force (N/25mm)
16
Tape Thickness (mm)
0.12
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Color TRUSCO Part Number Adhesive Power (N/10mm) Weight (g) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Color TRUSCO Part Number Adhesive Power (N/10mm) Weight (g) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 - 436-2322 6.4 540 - 1roll 1 HT-90YB 86222184 56.78 SGD
In stock
PET film 45 Yellow / Black 377-7260 - - Acrylic 1Roll 1 HT45YB 39542885 26.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Parking prohibition display of parking lot
2
From Japan
On 2016-11-10 19:38:56
On the asphalt road it was weak against rain and peeled off after the rain. I think that it is unsuitable for outdoor use.
This review is about item#39542885.
Used for warning attention to stairway rims
5
From Japan
On 2016-03-10 17:02:47
In order to encourage awareness raising of the stairway, it sticks to the rim of the stairway and the handrail. Since it is easy to see, it is being warned enough and it is very helpful.
This review is about item#86222184.
It sticks to the corner of the warehouse for collision prevention.
5
From Japan
On 2016-03-01 21:35:29
I put it at the corner of the warehouse with the color cone of the reflection at the time of taking in / out of the nighttime. Although it had taken place without effect, this tape was wide because it is wide, so it has many reflections and does not take up places as well.
This review is about item#86222184.
Parking lot parking lot
5
From Japan
On 2014-11-10 13:08:12
The tape for concrete purchased by mail order before was high, so it was cheap so it was expensive
This review is about item#39542885.

Related Products