Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Tape

4.40 (15)
Adhesive Force (N/25mm)
16
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
10
Base Material
PET film
Tape Width (mm)
20
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 377-7227 1Roll 1 HT-20Y 39542842 14.99 SGD
Shipped after 2018-06-25
Red 377-7201 1Roll 1 HT-20R 39542851 14.99 SGD
Shipped after 2018-06-25
White 377-7219 1Roll 1 HT-20W 39542867 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
For repair
4
From Japan
On 2017-10-06 15:25:46
I buy a new reflector and it is very expensive. Ideal for repairing reflector
This review is about item#39542851.
For confirmation of the pillar at the doorway of the parking lot at night
5
From Japan
On 2017-09-06 14:46:32
While cheap, it works properly. It is safe because it contains large capacity.
This review is about item#39542851.
I stick it on the thing that makes it stand out.
5
From Japan
On 2017-08-02 21:46:50
Since this is also used for the existence of cameras etc., since the camera has many blacks (prevention of glare), it sticks out when it is carried. I use it for night / day discrimination by both reflection and light accumulation.
This review is about item#39542851.
Used for road signs
5
From Japan
On 2017-01-27 09:17:31
I attached it so as to surround the warning sign of the signboard, but it was good to be conspicuous.
This review is about item#39542851.
Car garage
5
From Japan
On 2017-01-17 16:29:20
When buying a garage in the back, purchase because it seems likely to be on the concrete block on the side. It is well retroreflective and easy to see, you can safely put the garage in.
This review is about item#39542842.
Retroreflective tape
5
From Japan
On 2016-09-09 13:05:39
This retroreflective tape can be stretched by double-sided tape and it reflects
This review is about item#39542867.
Used for stakes in parking lots. .
5
From Japan
On 2016-06-15 20:19:54
It reflected well at night and it was safe.
This review is about item#39542842.
Used on lines for security panels
5
From Japan
On 2015-10-27 20:02:58
As a line with the original of the security panel, 20 mm width is used. In future we plan to use 50 mm width as well. I am using 100 sheets 200 pieces at the moment. From now on I will use added value in a part of the illustration (security camera) and think about promoting sale.
This review is about item#39542842.
I stretched it at the rear of the truck / door.
1
From Japan
On 2015-10-27 07:00:58
I bought five volumes of white and immediately used 1 volume for the rear part of the truck / driver's seat door. [About the product] Width and length It was exactly right. [Paste work] It is satisfactory because it was easy to paste and work easily. [Function] It does not reflect whether the color was a problem. It is like touching silver tape. I thought that it would appear as a cookie even with a little light like 3M's PX 9470 series but it was not useful at all. Yellow was better But the remaining 4 volumes to use · I'm wondering if I should return it. If you want high brightness it is better to buy the 3M PX 9470 series at the highest.
This review is about item#39542867.
Rotating speed machine
5
From Japan
On 2015-09-18 15:56:16
When it was the manufacturer original, the unit price was high and it was troubled
This review is about item#39542867.

Related Products