Buy more than* S$200* and get FREE SHIPPING

Rain Suit

4.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Moisture Vapor Permeability (g/m2)
5000
Material (Surface)
Nylon 100% / TPU coating
Water Pressure Resistance (mm)
10000
...see all>
Product Options
ADD TO CART
Color Appliable Chest Measurement (cm) Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Appliable Chest Measurement (cm) Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L 1Set(Top and Bottom) 1 #4611-Air 45498144 109.99 SGD
In stock
Blue 104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL 1Set(Top and Bottom) 1 #4611-Air 45498153 109.99 SGD
In stock
Blue 88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M 1Set(Top and Bottom) 1 #4611-Air 45498135 99.99 SGD
In stock
Silver 112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L 1Set(Top and Bottom) 1 #4611-Air 45498126 109.99 SGD
In stock
Silver 104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL 1Set(Top and Bottom) 1 #4611-Air 45498117 99.99 SGD
In stock
Orange 112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L 1Set(Top and Bottom) 1 #4611-Air 45498083 109.99 SGD
Shipped after 2018-05-02
Orange 88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M 1Set(Top and Bottom) 1 #4611-Air 45498056 109.99 SGD
In stock
Blue 112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L 1Set(Top and Bottom) 1 #4611-Air 45498162 119.99 SGD
Shipped after 2018-01-29
Orange 104 to 112 Polyester 100% Mesh 92 to 100 175 to 185 LL 1Set(Top and Bottom) 1 #4611-Air 45498074 109.99 SGD
In stock
Silver 88 to 96 Polyester 100% Mesh 76 to 84 165 to 175 M 1Set(Top and Bottom) 1 #4611-Air 45498092 109.99 SGD
Shipped after 2018-01-29
Silver 96 to 104 Polyester 100% Mesh 84 to 92 170 to 180 L 1Set(Top and Bottom) 1 #4611-Air 45498101 99.99 SGD
In stock
Orange 96 to 104 Polyester 100% Mesh 84 to 92 170 to 180 L 1Set(Top and Bottom) 1 #4611-Air 45498065 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At patrol
5
From Japan
On 2017-07-18 10:24:41
It is light, especially ventilation in the back functioning, breathability is good, wearing and very comfortable.
This review is about item#45498074.
Outdoor field work
4
From Japan
On 2014-06-16 17:10:08
L and LL samples are purchased and evaluated. Moisture permeability is excellent, good feeling of stickiness peculiar to rain gear is not good and comfortable to wear is good. Depending on how long the water repellent performance lasts, the problem is price. Samples were 10,000 yen for current products to be provided to site workers, but now we have delivered at 4 thousand yen. Monotaro's equivalent is six thousand yen weaker, thank you buyers.
This review is about item#45498065.

Related Products