Buy more than* S$200* and get FREE SHIPPING

New Rain Suit

4.00 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Water Pressure Resistance (mmH2O)
8000
Material (Surface)
Nylon 100% / PVC coating (high elasticity)
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 to 120 Polyester 100% Mesh 100 to 108 180 to 190 3L Blue 1Set(Top and Bottom) 1 #4610 45498205 60.99 SGD
In stock
88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M Gray 1Set(Top and Bottom) 1 #4610 45498336 60.99 SGD
Shipped after 2018-06-04
112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L Yellow 1Set(Top and Bottom) 1 #4610 45498284 60.99 SGD
Shipped after 2018-06-04
112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L Aqua 1Set(Top and Bottom) 1 #4610 45498241 76.99 SGD
Shipped after 2018-06-04
96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L Aqua 1Set(Top and Bottom) 1 #4610 45498223 60.99 SGD
Shipped after 2018-06-04
96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L Gray 1Set(Top and Bottom) 1 #4610 45498345 -
Discontinued
[x]
104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL Gray 1Set(Top and Bottom) 1 #4610 45498354 -
Discontinued
[x]
96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L Blue 1Set(Top and Bottom) 1 #4610 45498187 61.99 SGD
In stock
88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M Blue 1Set(Top and Bottom) 1 #4610 45498171 60.99 SGD
In stock
96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L Red 1Set(Top and Bottom) 1 #4610 45498302 -
Discontinued
[x]
88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M Red 1Set(Top and Bottom) 1 #4610 45498293 -
Discontinued
[x]
88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M Yellow 1Set(Top and Bottom) 1 #4610 45498257 60.99 SGD
Shipped after 2018-06-04
88 to 96 100% polyester (mesh) 76 to 84 165 to 175 M Aqua 1Set(Top and Bottom) 1 #4610 45498214 76.99 SGD
Shipped after 2018-06-04
112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L Gray 1Set(Top and Bottom) 1 #4610 45498363 62.99 SGD
Shipped after 2018-06-04
112 to 120 100% polyester (mesh) 100 to 108 180 to 190 3L Red 1Set(Top and Bottom) 1 #4610 45498327 -
Discontinued
[x]
104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL Aqua 1Set(Top and Bottom) 1 #4610 45498232 76.99 SGD
Shipped after 2018-06-04
104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL Red 1Set(Top and Bottom) 1 #4610 45498311 -
Discontinued
[x]
104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL Yellow 1Set(Top and Bottom) 1 #4610 45498275 60.99 SGD
Shipped after 2018-06-04
104 to 112 100% polyester (mesh) 92 to 100 175 to 185 LL Blue 1Set(Top and Bottom) 1 #4610 45498196 61.99 SGD
In stock
96 to 104 100% polyester (mesh) 84 to 92 170 to 180 L Yellow 1Set(Top and Bottom) 1 #4610 45498266 60.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Security service (railway related)
4
From Japan
On 2017-10-29 15:12:21
Yellow Purchase this legally from the price side that top and bottom (no different color decoration, reflective tape etc) was required for business and price. I felt it was a little heavier than the company's supplied products of fluent, but if you think it is quality (solid feeling) it does not matter. 167 cm Since it is a metabolic system, I made it to L size, but I felt it was just like gently wearing a shirt + trainer (because it does not move around). In the summer it might be just right. Waist 80 cm It was good from the top of the pants why the rubber was a bunpan, but it did not fall down. It is saved that the hem can be squeezed with a Velcro because it is a short leg. Although I wear it only twice, it was drenched with steam rather than rain leakage. Is it easy for Ripi to pray, is not it enough for COSPA? I am thinking about one more size in preparation for midwinter. By the way it does not have a reflective tape on the left shoulder in the product photo.
This review is about item#45498266.
Cargo handling work
4
From Japan
On 2017-10-11 11:22:27
I feel a little weight but feel durability seems to be heavy Speaking from price, I am satisfied.
This review is about item#45498205.
It is used for bike commuting.
4
From Japan
On 2014-05-12 21:53:03
Because it is unused, I do not yet know how much moisture permeability is, but I am satisfied with the specifications such as ventilation, cuffs specifications and waist adjusters.
This review is about item#45498223.

Related Products