Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Suit

5.00 (2)
Caution
The color "blue" is slightly green. Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (Surface)
Nylon 100% / PVC coating (high elasticity)
Materials (lining)
100% polyester (antibacterial mesh)
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 to 120 100 to 108 180 to 190 3L Navy 1Set(Top and Bottom) 1 #4600 45498485 59.99 SGD
Shipped after 2018-06-26
96 to 104 84 to 92 170 to 180 L Black 1Set(Top and Bottom) 1 #4600 45498424 59.99 SGD
Shipped after 2018-06-26
104 to 112 92 to 100 175 to 185 LL Black 1Set(Top and Bottom) 1 #4600 45498433 59.99 SGD
Shipped after 2018-06-26
96 to 104 84 to 92 170 to 180 L Blue 1Set(Top and Bottom) 1 #4600 45498546 59.99 SGD
In stock
112 to 120 100 to 108 180 to 190 3L Blue 1Set(Top and Bottom) 1 #4600 45498564 59.99 SGD
Shipped after 2018-06-26
96 to 104 84 to 92 170 to 180 L Silver 1Set(Top and Bottom) 1 #4600 45498503 59.99 SGD
Shipped after 2018-06-26
104 to 112 92 to 100 175 to 185 LL Silver 1Set(Top and Bottom) 1 #4600 45498512 59.99 SGD
In stock
88 to 96 76 to 84 165 to 175 M Blue 1Set(Top and Bottom) 1 #4600 45498537 74.99 SGD
Shipped after 2018-06-26
96 to 104 84 to 92 170 to 180 L fluorescenceYellow 1Set(Top and Bottom) 1 #4600 45498381 59.99 SGD
In stock
104 to 112 92 to 100 175 to 185 LL Blue 1Set(Top and Bottom) 1 #4600 45498555 59.99 SGD
Shipped after 2018-06-26
104 to 112 92 to 100 175 to 185 LL fluorescenceYellow 1Set(Top and Bottom) 1 #4600 45498397 59.99 SGD
In stock
88 to 96 76 to 84 165 to 175 M fluorescenceYellow 1Set(Top and Bottom) 1 #4600 45498372 59.99 SGD
In stock
112 to 120 100 to 108 180 to 190 3L Silver 1Set(Top and Bottom) 1 #4600 45498521 59.99 SGD
Shipped after 2018-06-26
88 to 96 76 to 84 165 to 175 M Silver 1Set(Top and Bottom) 1 #4600 45498494 59.99 SGD
Shipped after 2018-06-26
104 to 112 92 to 100 175 to 185 LL Navy 1Set(Top and Bottom) 1 #4600 45498476 59.99 SGD
In stock
112 to 120 100 to 108 180 to 190 3L Black 1Set(Top and Bottom) 1 #4600 45498442 59.99 SGD
Shipped after 2018-06-26
96 to 104 84 to 92 170 to 180 L Navy 1Set(Top and Bottom) 1 #4600 45498467 59.99 SGD
In stock
112 to 120 100 to 108 180 to 190 3L fluorescenceYellow 1Set(Top and Bottom) 1 #4600 45498406 59.99 SGD
In stock
88 to 96 76 to 84 165 to 175 M Navy 1Set(Top and Bottom) 1 #4600 45498451 59.99 SGD
In stock
88 to 96 76 to 84 165 to 175 M Black 1Set(Top and Bottom) 1 #4600 45498415 59.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for motorcycle operation.
5
From Japan
On 2017-02-24 19:39:56
I wanted a rain suit of the same color absolutely. I did not even sell it at home center. I checked it online, so it was good. I will wear it when driving a motorcycle.
This review is about item#45498406.
During outdoor work in the rainy weather
5
From Japan
On 2013-11-13 13:44:01
It is reasonable price, durable and easy to wear
This review is about item#45498467.

Related Products