Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid Rainsuit

3.60 (5)
Moisture Vapor Permeability (g/m2/h)
2000
Materials (lining)
Top and bottom: 100% polyester (mesh)
Water Pressure Resistance (mm)
5000
...see all>
Product Options
ADD TO CART
Color Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Hip (cm) Total Length (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Size Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Hip (cm) Total Length (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Size Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 100 to 108 180 to 190 65 126 113 83 63 51 72 3L 112 to 120 1Set(Top and Bottom) 1 #7770 45498722 53.99 SGD
Shipped after 2018-06-29
Gray 92 to 100 175 to 185 61 118 110 81 61 49 72 LL 104 to 112 1Set(Top and Bottom) 1 #7770 45498756 52.99 SGD
In stock
Blue 84 to 92 170 to 180 59 114 107 78 60 48 70 L 96 to 104 1Set(Top and Bottom) 1 #7770 45498661 52.99 SGD
In stock
Gray 76 to 84 165 to 175 57.5 110 104 75 59 47 68 M 88 to 96 1Set(Top and Bottom) 1 #7770 45498731 58.99 SGD
Shipped after 2018-06-29
Red 92 to 100 175 to 185 61 118 110 81 61 49 72 LL 104 to 112 1Set(Top and Bottom) 1 #7770 45498713 52.99 SGD
In stock
Gray 100 to 108 180 to 190 65 126 113 83 63 51 72 3L 112 to 120 1Set(Top and Bottom) 1 #7770 45498765 53.99 SGD
In stock
Gray 84 to 92 170 to 180 59 114 107 78 60 48 70 L 96 to 104 1Set(Top and Bottom) 1 #7770 45498747 53.99 SGD
In stock
Red 84 to 92 170 to 180 59 114 107 78 60 48 70 L 96 to 104 1Set(Top and Bottom) 1 #7770 45498704 52.99 SGD
Shipped after 2018-07-12
Blue 76 to 84 165 to 175 57.5 110 104 75 59 47 68 M 88 to 96 1Set(Top and Bottom) 1 #7770 45498652 53.99 SGD
Shipped after 2018-07-12
Blue 100 to 108 180 to 190 65 126 113 83 63 51 72 3L 112 to 120 1Set(Top and Bottom) 1 #7770 45498686 53.99 SGD
In stock
Red 76 to 84 165 to 175 57.5 110 104 75 59 47 68 M 88 to 96 1Set(Top and Bottom) 1 #7770 45498695 52.99 SGD
Shipped after 2018-07-12
Blue 92 - 100 175 - 185 61 118 110 81 61 49 72 LL 104 - 112 1Set(Top and Bottom) 1 #7770 45498677 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Outdoor work at the time of weather and rain
5
From Japan
On 2016-08-16 21:52:17
Still, there are no opportunities to use, but I was wearing clothes at the time of trying on, I was satisfied with adjusting my crotch
This review is about item#45498747.
Bike Tour
4
From Japan
On 2016-07-20 08:18:06
There is a mesh on the back, it does not have to stick. However, I am sorry that the pants under the pants have been simplified. Did he save it because the turning up person got in the way? The one with mesh all is easy to wear and you do not have to stick together. It is compact and foldable and always sized to fit in the bike.
This review is about item#45498686.
Climbing mountains
5
From Japan
On 2014-07-06 20:53:00
I used it because it rained, but the breathability was also good.
This review is about item#45498652.
Motorcycle commuting
3
From Japan
On 2014-03-18 17:36:13
Rain will soak from the joint part.
This review is about item#45498661.
Farm work job
1
From Japan
On 2013-10-05 03:24:21
After purchasing, I wore it for the first time and did rice crop in rice fields. Instead of rain gear, it is used for the purpose not to get the work clothes dirty with muddy mud. I walked in the rice field for half a day, I was surprised to see the wings off. The trousers are messed up with mud. I saw a pair of pants and found a hole in the side of the knee. Although I do not know whether it was rubbed open during work or it was a defective item that was open from the beginning, even if it is not a defective product, it is like a hole where the hole opens just by crouching in the rice paddy half a day It is useless. The defective item is sent from Monotarou is the second time this time on the helmet visor does not come down. There is no future purchase unless you handle products after properly checking the product.
This review is about item#45498677.

Related Products