Buy more than* S$200* and get FREE SHIPPING

CS Rain Pants

4.33 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (Surface)
Polyester 100% / PVC coating (high elasticity)
Water Pressure Resistance (mm)
8000
Color
Charcoal
...see all>
Product Options
ADD TO CART
Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (lining) Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester 100% Mesh 68 to 76 155 to 165 68 S 1PC 1 #6502-RP 45499027 -
Discontinued
[x]
100% polyester (mesh) 100 to 108 180 to 190 76 3L 1PC 1 #6502-RP 45499063 -
Discontinued
[x]
100% polyester (mesh) 76 - 84 165 - 175 70 M 1PC 1 #6502-RP 45499036 -
Discontinued
[x]
Polyester 100% Mesh 84 to 92 170 to 180 72 L 1PC 1 #6502-RP 45499045 -
Discontinued
[x]
100% polyester (mesh) 92 - 100 175 - 185 74 LL 1PC 1 #6502-RP 45499054 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
4
From Japan
On 2015-03-18 18:20:06
Height is 172 cm, weight 72 kg, just right. The Velcro at the hem should be bigger. There is no invasion of rain water etc in the national highway running of light rain.
This review is about item#45499045.
Farm work
4
From Japan
On 2014-12-15 12:15:25
Previously, I bought "Rain Truck Pants" as a substitute pants for a wing, but it is cheap but it will be torn too soon after buying, so I thought that something with even a little higher would be nice and bought here. High price? I think that it is much better. I hope the price is a bit cheaper ... but I found a cheap place in another shop.
This review is about item#45499045.
Everyday use
5
From Japan
On 2014-02-23 13:14:54
It was easy to wear. Although durability can not be confirmed yet, I think that it is good if the color is more abundant,
This review is about item#45499054.

Related Products