Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

AC Voltage (ACV)
Range: 4,40,300V / resolution: 1,10,100mV / accuracy: +/- (1.2% rdg + 3dgt), Range: 4,40,300 V / resolution: 1,10,100 mV / Accuracy: +/- (1.2% rdg +3 dgt)
DC Voltage (DCV)
Range: 400mV, 4,40,300V / resolution: 0.1,1,10,100mV / accuracy: +/- (0.8% rdg + 3dgt) 400mV / + / - (0.8% rdg + 1dgt) than 400mV, Other than 400mV (rdg +1 dgt 0.8%) (0.8% rdg +3 dgt) 400mV / +/- +/-: Range: 400mV, 4,40,300 V / resolution: 0.1,1,10,100 mV / accuracy
AS ONE Part Number
2-7675-01, 2-7675-01
Sampling
3 times / sec, 3 times / sec
Maximum Display
3.5-digit LCD, up to 3999 count, 3.5 digit LCD, 3999 counts maximum
Body Dimensions (Width x Depth x Height) (mm)
56x12x108, 56x12x108
Resistance (omega)
Range: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm / resolution: 0.1,0.001K, 0.01K, 0.1K, 0.001M, 0.01M / accuracy: +/- (2% rdg + 5dgt) 400ohm-4Mohm / + / - (10% rdg + 5dgt) 40Mohm, Range: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm / resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M / Accuracy: +/- (2% rdg +5 dgt) 400ohm - 4Mohm / +/- (10 % rdg +5 dgt) 40Mohm
Power
Coin-type lithium battery (CR2032) x1 pieces (sold separately), One coin type lithium battery (CR2032) x (sold separately)
Weight (g)
About 65, About 65
TRUSCO Part Number
403-1326, 403-1326
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-03 33209644 39.99 SGD
In stock
ADD TO CART

Related Products