Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tyvek®Caverall

3.50 (2)
Caution
Regarding the use restriction, the - submicron particle, high density liquid spray, and splash of harmful matters may require super strong barrier characteristic rather than this product Be careful about not to come in contact with fire.Contraction start
Purpose
Paint and paint spraying work Repair work of automobile Incineration work of rubbish
Color
Blue
Specification
Dioxin level 1 compatible
...see all>
Product Options
ADD TO CART
Tensile Strength (kgf/50 mm ) Height (cm) Chest Measurement (cm) Manufacturing Process Weight (g) Size Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kgf/50 mm ) Height (cm) Chest Measurement (cm) Manufacturing Process Weight (g) Size Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical 8.2, Horizontal 9.6 158 to 170 84 to 104 Tyvek & reg; recipe About130 LL - - 1PC 1 6010 45319775 17.99 SGD
In stock
Vertical 8.2, Horizontal 9.6 152 to 164 76 to 92 Tyvek & reg; recipe About130 LL - - 1PC 1 6010 45319766 17.99 SGD
In stock
Vertical side 8.2x 9.6 170 to 188 96 to 124 Tyvek ®; recipe About 130 3L Protective clothing 532-87-04-08 1PC 1 6010 35684713 16.99 SGD
In stock
Vertical 8.2x width 9.6 164 - 182 92 - 112 Thailand Beck®process About 130 LL Protective clothing 532-87-04-07 1PC 1 6010 35684704 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2017-06-14 14:47:35
After all, Tyvek made is good. Dirt is difficult to attach, breathability, lightness is wonderful. It is the highest level except for the price.
This review is about item#45319775.
Fruit tree control work
3
From Japan
On 2017-05-22 14:13:54
Rubber is good, fastener is weak. Chew and bit the cover.
This review is about item#35684704.

Related Products