Buy more than* S$200* and get FREE SHIPPING

Canal Earphone

3.44 (16)
Driver Unit(mm)
10
Impedance (ohm)
32
Cord Length (m)
1.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H310 45319784 5.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 4
Review Rating: 3.44
16 Customer Reviews
The reviews are automatic translation.
pc connection
3
From Japan
On 2017-02-08 01:59:29
The sound quality is bad, but can be used normally to hear the mids unfamiliar everyday.
This review is about item#45319784.
tv set
1
From Japan
On 2016-09-29 19:49:20
From the time that I bought, it is the worst that one side did not hear.
This review is about item#45319784.
For listening to music
1
From Japan
On 2016-09-26 23:06:56
Sound is treble there is no spread of too evil bass sounds to the noise there is no sharp. Unsuitable for would be good for the boom box, but listen to music.
This review is about item#45319784.
computer
3
From Japan
On 2016-07-10 18:12:40
good
This review is about item#45319784.
For PC
5
From Japan
On 2015-07-31 14:43:26
I bought it for use on PC. I am using it without problems. I can purchase it cheaply and I am very satisfied.
This review is about item#45319784.
It was broken without being used properly
1
From Japan
On 2015-06-27 21:40:16
Just putting it in the bag, the one ear side became disjointed and it was disconnected. Looking at the other side, as soon as the tip part is disengaged, it seems that it was broken without being translated, even if it was not adhered to the chitin as it seems to be clicking as it is seen and it is broken.
This review is about item#45319784.
Portable player
4
From Japan
On 2015-03-19 13:12:54
There is a slight sense of sound coming, but it is obviously different from a 100 yen uniform earphone.
This review is about item#45319784.
Recording confirmation and music
4
From Japan
On 2015-03-10 20:08:34
There is no marking for the right ear and the left ear. I manipulated the volume balance by myself and marked with magic for the right. I think that it is a basic notation if it is a stereo device. Is not it better to describe it?
This review is about item#45319784.
Instead of earplugs
1
From Japan
On 2015-03-07 04:22:11
First of all, "listening to music is totally impossible". Fully Rowless None High None. The seller's "playback frequency band (Hz) 10 to 20000" can hardly be believed. AM Radio "Below" I guess. Even though it is stereo, there is no notation of either L or R. I can think only of things made with that extent of thought. The code is so soft, even though the canal's ears are good.
This review is about item#45319784.
Used as a personal computer earphone
5
From Japan
On 2014-09-12 18:16:55
Even small volume sounds very well. Sound quality is also satisfied. It is a good product.
This review is about item#45319784.

Related Products