Buy more than* S$200* and get FREE SHIPPING

Blind Connector 18L Black

4.60 (5)
Outer Diameter (phi mm)
60
Inner Diameter (phi mm)
55
Color
Black
Material
PE (polyethylene)
Compatible Body
(Flat can) No.483, No.488
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2042 45319793 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Kerosene Poly Tank Replacement Cap
4
From Japan
On 2017-12-07 19:32:21
I bought it for Kerosene Polytank, but because it is black, it is easier to understand by purpose of use and the failure has disappeared.
This review is about item#45319793.
Because the cap of the poly tank broke, it is for repair.
5
From Japan
On 2017-04-28 15:59:49
Because the cap of the poly tank broke, it is for repair. Hoping for long life ★ 5
This review is about item#45319793.
Even a slightly old poly container is OK.
5
From Japan
On 2017-04-25 17:01:23
I measured the size and inside diameter, inside diameter 55 mm, outside diameter 60 mm For this product I tried with 54 mm inside diameter sake but it does not matter with the normal closing condition. I can appeal to owner as belonging to own and it is a good product.
This review is about item#45319793.
Exchange of lid of poly tank
4
From Japan
On 2014-11-03 20:20:19
It is normal for the lid to break first than the poly tank. It is appreciated that repair parts are put in hands, but there is a problem in the durability of the lid. I want the manufacturer to take measures.
This review is about item#45319793.
Kerosene tank cap
5
From Japan
On 2014-03-15 23:02:46
There are for 18 liters, but you can use it even in a 20 liter tank.
This review is about item#45319793.

Related Products