Buy more than* S$200* and get FREE SHIPPING

Cut and Sting Resistance Gloves, Ninja, Therma Force

2.00 (2)
Material
(Inside) acrylic terry liner, (outside) Dyneema
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L About9.5 About8.5 About26.5 Cut resistance level: 5 1Bag(6Pair) 1 9690TCL 45319881 199.90 SGD
In stock
XXL About11 About10 About28 Cut resistance level: 5 1Bag(6Pair) 1 9690TCL 45319906 -
Discontinued
[x]
S About8.5 About8 About24.5 Cut resistance level: 5 1Bag(6Pair) 1 9690TCL 45319863 199.90 SGD
In stock
XL About10 About9 About27.5 Cut resistance level: 5 1Bag(6Pair) 1 9690TCL 45319897 -
Discontinued
[x]
XL About10 About9 About27.5 Cut resistance level: 5 1Pair 1 9690TCL 45319845 -
Discontinued
[x]
M About9 About8.5 About25 Cut resistance level: 5 1Bag(6Pair) 1 9690TCL 45319872 -
Discontinued
[x]
S - - - - 1Pair 1 9690TCL 45319811 -
Discontinued
[x]
M - - - - 1Pair 1 9690TCL 45319827 -
Discontinued
[x]
L - - - - 1Pair 1 9690TCL 45319836 -
Discontinued
[x]
XXL About11 About10 About28 Cut resistance level: 5 1Pair 1 9690TCL 45319854 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used during machine operation
3
From Japan
On 2015-06-18 15:10:11
I hope the item itself is good but the price is cheaper.
This review is about item#45319872.
Industrial waste disposal light work
1
From Japan
On 2014-06-15 13:52:32
I was worried because there was no explanation of the standard of the needle resistance, but the result was a bad luck. I was looking for resistance to stabbing, but practicality in this regard is rare.
This review is about item#45319836.

Related Products