Buy more than* S$200* and get FREE SHIPPING

Blue Binding Belt

4.75 (4)
Caution
For temporary fix. Do not put heavy load.
Purpose
Fall prevention of baggage. Bundle pipe. Max bundle length(m):2.9
Material (metal)
Steel
Material (belt)
Polypropylene (PP)
Surface Processing
Nickel-plated finish
Color
Blue
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Maximum Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Maximum Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 160 1.7 30 383-0101 90 1PC 1 KR305B 39552143 20.99 SGD
Shipped after 2018-04-23
5 100 1.7 20 383-0063 50 1PC 1 KR205B 39552107 14.99 SGD
Shipped after 2018-04-23
3 200 1.7 50 383-0161 150 1PC 1 KR503B 39552204 26.99 SGD
Shipped after 2018-04-23
3 100 - 30 383-0080 90 1PC 1 KR303B 39552125 17.99 SGD
Shipped after 2018-04-23
3 140 - 40 383-0128 100 1PC 1 KR403B 39552161 20.99 SGD
Shipped after 2018-04-23
5 200 - 40 383-0144 100 1PC 1 KR405B 39552186 25.99 SGD
Shipped after 2018-04-23
5 280 - 50 383-0187 150 1PC 1 KR505B 39552222 32.99 SGD
Shipped after 2018-04-23
3 60 1.7 20 383-0047 50 1PC 1 KR203B 39552082 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
String which hangs fishing cooler from shoulder
4
From Japan
On 2017-10-25 15:01:21
Usability is good Durability is good It is good, but I want a string with a length of 2M
This review is about item#39552125.
Cooler Box Belt
5
From Japan
On 2016-06-27 16:16:28
It was a bit too long. It was very helpful.
This review is about item#39552125.
As a simple stop for the loading platform etc.
5
From Japan
On 2015-10-04 17:00:46
Since there is a simple place to hang a bracket, the product is also useful without scratches. It is an optimum commodity to the last simple bond.
This review is about item#39552082.
Binding
5
From Japan
On 2014-12-12 16:10:18
I use it for BOX container binding. There is a dress for binding in the container lid portion, but if it is 20 mm width it fits just. You can fasten it to the flatbed pallet and move it for a short distance. It is a thing to use heavily, I would be happy if the price go down a little more.
This review is about item#39552082.

Related Products