Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP Belts

4.75 (4)
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Purpose
Simple bond of goods. Bond of moving luggages.
Maximum Working Load (kg)
90
Width (mm)
30
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Length (m) Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Black - - 383-0225 1Roll 1 PPB-3050 BK 39549133 97.99 SGD
In stock
20 Black - - 383-0217 1Roll 1 PPB-3020 BK 39549124 43.99 SGD
In stock
50 Green 1.25 1.7 511-3890 1Roll 1 PPB-3050 GN 08413614 94.99 SGD
In stock
50 White 1.25 1.7 511-3865 1Roll 1 PPB-3050 W 08413605 94.99 SGD
In stock
20 White 0.50 1.7 511-3814 1Roll 1 PPB-3020 W 08413553 43.99 SGD
In stock
20 Red 0.50 1.7 511-3822 1Roll 1 PPB-3020 R 08413544 44.99 SGD
In stock
10 White 0.25 1.7 511-3768 1Roll 1 PPB-3010 W 08413501 25.99 SGD
In stock
10 Red 0.25 1.7 511-3776 1Roll 1 PPB-3010 R 08413492 25.99 SGD
In stock
50 Red 1.25 1.7 511-3873 1Roll 1 PPB-3050 R 08413596 94.99 SGD
In stock
20 Yellow 0.50 1.7 511-3857 1Roll 1 PPB-3020 Y 08413526 44.99 SGD
In stock
10 Green 0.25 1.7 511-3792 1Roll 1 PPB-3010 GN 08413517 26.99 SGD
In stock
10 Yellow 0.25 1.7 511-3806 1Roll 1 PPB-3010 Y 08413474 25.99 SGD
In stock
10 Black 0.25 1.7 383-0209 1Roll 1 PPB-3010 BK 39549115 25.99 SGD
In stock
20 Blue 0.5 1.7 511-3831 1Roll 1 PPB-3020 B 08413535 43.99 SGD
In stock
50 Blue 1.25 1.7 511-3881 1Roll 1 PPB-3050 B 08413587 97.99 SGD
In stock
10 Blue 0.25 1.7 511-3784 1Roll 1 PPB-3010 B 08413483 25.99 SGD
In stock
20 Green 0.5 1.7 511-3849 1Roll 1 PPB-3020 GN 08413562 43.99 SGD
In stock
50 Yellow 1.25 1.7 511-3903 1Roll 1 PPB-3050 Y 08413571 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Binding and holding applications
4
From Japan
On 2017-12-26 14:43:31
It is a thicker belt than I thought, a feeling of cloth is stronger than vinyl.
This review is about item#8413492.
packing
5
From Japan
On 2017-03-31 12:52:49
It is a good item that you can use normally. I think that I will repeat again.
This review is about item#39549115.
For packing goods
5
From Japan
On 2016-11-26 17:06:58
It is a solid PP belt. This time, with repeat, I bought a longer 50 m. Very satisfied, I would like to use again.
This review is about item#39549133.
Thick enough ♪
5
From Japan
On 2015-08-19 18:03:45
The thickness is firm and durable, and the cut surface is a soldering iron, it is easy to handle because it is hard to fray at the edges just by stroking.
This review is about item#39549124.

Related Products