Buy more than* S$200* and get FREE SHIPPING

PP Belts

5.00 (1)
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Purpose
Simple bond of goods. Bond of moving luggages.
Maximum Working Load (kg)
100
Width (mm)
40
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color Weight (kg) Thickness (mm) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Thickness (mm) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - - 383-0241 20 1Roll 1 PPB-4020 BK 39549151 58.99 SGD
In stock
Black - - 383-0250 50 1Roll 1 PPB-4050 BK 39549167 129.99 SGD
In stock
Red 0.66 1.7 511-3971 20 1Roll 1 PPB-4020 R 08413693 70.99 SGD
In stock
White 0.66 1.7 511-3962 20 1Roll 1 PPB-4020 W 08413702 61.99 SGD
In stock
Blue 0.66 1.7 511-3989 20 1Roll 1 PPB-4020 B 08413684 61.99 SGD
In stock
Green 0.33 1.7 511-3946 10 1Roll 1 PPB-4010 GN 08413666 39.99 SGD
In stock
Green 1.65 1.7 511-4047 50 1Roll 1 PPB-4050 GN 08413754 129.99 SGD
In stock
Blue 0.33 1.7 511-3938 10 1Roll 1 PPB-4010 B 08413632 37.99 SGD
In stock
Yellow 0.33 1.7 511-3954 10 1Roll 1 PPB-4010 Y 08413623 33.99 SGD
In stock
Yellow 0.66 1.7 511-4004 20 1Roll 1 PPB-4020 Y 08413675 61.99 SGD
In stock
Blue 1.65 1.7 511-4039 50 1Roll 1 PPB-4050 B 08413736 129.99 SGD
In stock
White 1.65 1.7 511-4012 50 1Roll 1 PPB-4050 W 08413745 129.99 SGD
In stock
White 0.33 1.7 511-3911 10 1Roll 1 PPB-4010 W 08413657 35.99 SGD
In stock
Green 0.66 1.7 511-3997 20 1Roll 1 PPB-4020 GN 08413711 61.99 SGD
In stock
Yellow 1.65 1.7 511-4055 50 1Roll 1 PPB-4050 Y 08413727 129.99 SGD
In stock
Red 0.33 1.7 511-3920 10 1Roll 1 PPB-4010 R 08413641 37.99 SGD
In stock
Red 1.65 1.7 511-4021 50 1Roll 1 PPB-4050 R 08413316 129.99 SGD
In stock
Black 0.33 1.7 383-0233 10 1Roll 1 PPB-4010 BK 39549142 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A waist strap for preventing the fall of a young man dancing on the roof of a festival stall
5
From Japan
On 2016-04-16 17:13:08
Unlike round straps, wide bands do not dig into the body, and support the movement of the body comfortably and safely
This review is about item#08413745.

Related Products