Buy more than* S$200* and get FREE SHIPPING

PP Belts

1.00 (1)
Caution
Do not use it for in-car luggage. Dedicated bracket sold separately.
Purpose
Simple bond of goods. Bond of moving luggages.
Maximum Working Load (kg)
150
Width (mm)
50
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Length (m) Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Black 0.42 1.7 383-0268 1Roll 1 PPB-5010 BK 39549176 42.99 SGD
In stock
20 Blue 0.84 1.7 273-7507 1Roll 1 PPB-5020 B 08413386 80.99 SGD
In stock
50 Blue 2.10 1.7 273-7558 1Roll 1 PPB-5050 B 08413431 209.99 SGD
In stock
20 White 0.84 1.7 273-7485 1Roll 1 PPB-5020 W 08413404 80.99 SGD
Shipped after 2018-01-19
10 Blue 0.42 1.7 273-7451 1Roll 1 PPB-5010 B 08413334 41.99 SGD
In stock
10 Green 0.42 1.7 273-7469 1Roll 1 PPB-5010 GN 08413361 41.99 SGD
Shipped after 2018-01-19
10 Yellow 0.42 1.7 273-7477 1Roll 1 PPB-5010 Y 08413325 41.99 SGD
In stock
20 Yellow 0.84 1.7 273-7523 1Roll 1 PPB-5020 Y 08413377 76.99 SGD
In stock
50 Yellow 2.10 1.7 273-7574 1Roll 1 PPB-5050 Y 08413422 189.99 SGD
Shipped after 2018-01-19
50 Red 2.10 1.7 273-7540 1Roll 1 PPB-5050 R 08413447 189.99 SGD
In stock
10 White 0.42 1.7 273-7434 1Roll 1 PPB-5010 W 08413352 42.99 SGD
In stock
50 White 2.10 1.7 273-7531 1Roll 1 PPB-5050 W 08413456 189.99 SGD
Shipped after 2018-01-24
20 Green 0.84 1.7 273-7515 1Roll 1 PPB-5020 GN 08413413 80.99 SGD
Shipped after 2018-01-19
50 Green 2.10 1.7 273-7566 1Roll 1 PPB-5050 GN 08413465 189.99 SGD
Shipped after 2018-01-19
20 Red 0.84 1.7 273-7493 1Roll 1 PPB-5020 R 08413395 80.99 SGD
Shipped after 2018-01-19
10 Red 0.42 1.7 273-7442 1Roll 1 PPB-5010 R 08413343 41.99 SGD
Shipped after 2018-01-22
20 Black - - 383-0276 1Roll 1 PPB-5020 BK 39549185 76.99 SGD
In stock
50 Black - - 383-0284 1Roll 1 PPB-5050 BK 39549194 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing for air baggage
1
From Japan
On 2017-03-08 09:32:38
I trusted the display on the shipment on the day and ordered, but it will not be shipped after 2 days shipping due date. After all it purchased at another site to make it in time for the flight.
This review is about item#8413334.

Related Products