Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook and Loop Fastener

4.00 (2)
Purpose
For temporary fixing and organizing.
RoHS Directive
Correspondence
Operating Temperature Range (deg C)
5 to 65
Length (m)
10
Weight (g)
60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
384-3271 - White - 15.0 1PC 1 TRMGTP-15W 39550892 18.99 SGD
In stock
384-3238 - Blue - 15.0 1PC 1 TRMGTP-15B 39550874 18.99 SGD
In stock
384-3262 - Red - 15.0 1PC 1 TRMGTP-15R 39550883 18.99 SGD
In stock
384-3289 15 Yellow 1.5 15 1PC 1 TRMGTP-15Y 39550856 19.99 SGD
In stock
384-3254 - Green - 15.0 1PC 1 TRMGTP-15GN 39550901 18.99 SGD
In stock
384-3246 15 Black 1.5 - 1PC 1 TRMGTP-15BK 39550865 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organize V belt
3
From Japan
On 2017-06-07 14:49:03
I chose it because I can color-code. Although winding m is long and the price is satisfied, I feel that the degree of stopping is a little weak.
This review is about item#39550856.
Packing of products
5
From Japan
On 2016-10-13 21:53:39
I studied variously and the magic band was easy to pack and it was convenient.
This review is about item#39550856.

Related Products