Buy more than* S$200* and get FREE SHIPPING

Grounding 3P30A Water Proof Plug

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
2CT.VCT5.5 to 8.0
Rated Current (A)
30
Rated Voltage (V)
250
Number of Poles
Grounding 3P
Weight (g)
235
TRUSCO Part Number
328-1493
Specification
Waterproof / OK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP2540 37100131 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries machinery
4
From Japan
On 2016-01-15 19:30:26
It was able to be used as usual. After that it is a useful life.
This review is about item#37100131.