Buy more than* S$200* and get FREE SHIPPING

Insulation Cap

4.00 (1)
Caution
If you use it for EP rubber insulation wire, its color may change. For copper wire only. Use crimping tool which manufacturer designated. Use in wire range.
Maximum Temperature (Degree C)
60
Rated Voltage (V)
600
Color
Transparent
Material
Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Compatibility Terminal Dimension d2(phi mm) Dimension d (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatibility Terminal Dimension d2(phi mm) Dimension d (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TC1.25 Series 2.0 3.3 16.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 VC 1.25 45321211 70.99 SGD
Shipped after 2018-05-01
TC2 series 2.0 4.0 19.0   1Pack(1000PC) 1 VC 2 45321227 62.99 SGD
In stock
BT0.75 Series 1 2.9 14   1Pack(1000PC) 1 VC 0.75 45321202 47.99 SGD
In stock
TC5.5 Series 2.8 5.2 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(500PC) 1 VC 5.5 45321236 42.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for BT, CT terminal
4
From Japan
On 2016-10-16 09:20:09
I use it for the insulation cap of the BT · CT terminal, but it is very good without being misaligned fitting to the terminal more than the thing of the maker which used until now. However, in small stores the unit of sale is large ...!
This review is about item#45321202.

Related Products