Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimp terminal with insulating coating (TMD R type) Round type

Caution
* Copper wire only. * Please use within the wire conjugation range. * Please use the specified applicable crimping tool.
Incombustibility
UL94V-0, UL94V-0
Dimension d2(phi mm)
4.3, 4.3
Rated Voltage (V)
300, 300
Dimension H (mm)
10.0, 10.0
Operating Temperature Range (deg C)
-40-+75, -40-+75
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.0, 22.0 1.04-2.63, 1.04-2.63 8.5, 8.5 16-14, 16-14 4.3, 4.3 7.75, 7.75 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMDV 2-4 45323896 23.99 SGD
Shipped after 2018-07-24
19.4, 19.4 0.3-1.65, 0.3-1.65 6.6, 6.6 22-16, 22-16 3.6, 3.6 6.0, 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMDV 1.25-4M 45323756 24.99 SGD
Shipped after 2018-08-09
ADD TO CART

Related Products