Buy more than* S$200* and get FREE SHIPPING

Crimp terminal with insulation coating (TME Y type) pre-opening type nylon

5.00 (1)
Caution
* Copper wire only. * Please use conform crimping tool specified by the manufacturer. * Please use within the wire conjugation range.
Incombustibility
UL94V-2, UL94V-2
Rated Voltage (V)
300, 300
Dimension H (mm)
10.0, 10.0
Operating Temperature Range (deg C)
-40-+105, -40-+105
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0, 8.0 16-14, 16-14 4.5, 4.5 7.3, 7.3 24.0, 24.0 1.04-2.63, 1.04-2.63 4.3, 4.3 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN 2Y-4W 45324413 21.15 SGD
Shipped after 2018-02-07
4.7, 4.7 22-16, 22-16 4.1, 4.1 5.1, 5.1 17.2, 17.2 0.5-1.65, 0.5-1.65 2.7, 2.7 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN 1.25Y-2.5 45324185 15.27 SGD
Shipped after 2018-02-07
5.8, 5.8 16-14, 16-14 4.5, 4.5 6.6, 6.6 21.3, 21.3 1.04-2.63, 1.04-2.63 3.7, 3.7 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN 2Y-3.5S 45324352 15.78 SGD
Shipped after 2018-02-07
14.0, 14.0 16-14, 16-14 4.5, 4.5 11.5, 11.5 27.5, 27.5 1.04-2.63, 1.04-2.63 8.4, 8.4 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN 2Y-8 45324474 21.15 SGD
Shipped after 2018-02-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection with AC-DC power supply for DC power supply
5
From Japan
On 2016-06-08 15:24:51
no problem
This review is about item#45324526.

Related Products