Buy more than* S$200* and get FREE SHIPPING

Crimp terminal with insulation coating (TG Y type) Pre-opening type

5.00 (1)
Caution
* Copper wire only. * Please use conform crimping tool specified by the manufacturer. * Please use within the wire conjugation range.
Incombustibility
UL94V-0, UL94V-0
Rated Voltage (V)
300, 300
Operating Temperature Range (deg C)
-40-+75, -40-+75
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimension F (mm) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension F (mm) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.9, 3.9 8.6, 8.6 10.0, 10.0 25.5, 25.5 - 1.04-2.63, 1.04-2.63 6.4, 6.4 12.0, 12.0 16-14, 16-14 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 2Y-6 45325567 19.09 SGD
Shipped after 2018-02-07
3.2, 3.2 7.5, 7.5 10.0, 10.0 21.9, 21.9 - 0.3-1.65, 0.3-1.65 4.3, 4.3 8.1, 8.1 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-4M 45325226 13.29 SGD
Shipped after 2018-02-07
5.4, 5.4 12.0, 12.0 14.0, 14.0 32.7, 32.7 - 2.63-6.64, 2.63-6.64 6.4, 6.4 12.5, 12.5 12-10, 12-10 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 5.5Y-6 45325707 27.34 SGD
Shipped after 2018-02-07
3.2, 3.2 6.6, 6.6 10.0, 10.0 21.5, 21.5 - 0.3-1.65, 0.3-1.65 3.2, 3.2 5.8, 5.8 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-3N 45325147 13.29 SGD
Shipped after 2018-02-07
3.2, 3.2 5.8, 5.8 10.0, 10.0 20.5, 20.5 - 0.3-1.65, 0.3-1.65 3.2, 3.2 5.8, 5.8 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-3 45325077 11.55 SGD
Shipped after 2018-02-07
3.9, 3.9 6.6, 6.6 10.0, 10.0 21.3, 21.3 473-1956, 473-1956 1.04-2.63, 1.04-2.63 3.2, 3.2 5.9, 5.9 16-14, 16-14 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 2Y-3 45325332 16.57 SGD
Shipped after 2017-12-19
3.2, 3.2 5.8, 5.8 10.0, 10.0 20.5, 20.5 473-1867, 473-1867 0.3-1.65, 0.3-1.65 3.2, 3.2 5.8, 5.8 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-3 45325086 10.06 SGD
Shipped after 2017-12-18
3.2, 3.2 5.8, 5.8 10.0, 10.0 20.5, 20.5 473-1841, 473-1841 0.3-1.65, 0.3-1.65 3.7, 3.7 5.8, 5.8 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-3.5 45325104 13.29 SGD
Shipped after 2017-12-20
3.9, 3.9 8.7, 8.7 10.0, 10.0 22.6, 22.6 - 1.04-2.63, 1.04-2.63 4.3, 4.3 10.0, 10.0 16-14, 16-14 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 2Y-4M 45325445 14.66 SGD
Shipped after 2018-02-07
3.2, 3.2 7.6, 7.6 10.0, 10.0 21.9, 21.9 - 0.3-1.65, 0.3-1.65 4.3, 4.3 7.0, 7.0 22-16, 22-16 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV 1.25Y-4S 45325253 13.29 SGD
Shipped after 2018-02-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When communication cable is connected
5
From Japan
On 2017-07-13 19:43:59
High quality and easy to crimp. It is crimped with a tool for insulated closed terminal (P - 736 CE 1).
This review is about item#45325104.

Related Products