Buy more than* S$200* and get FREE SHIPPING

Crimp terminal with insulating coating (TME Y type) Pre-opening type W type

Caution
* Copper wire only. * Please use conform crimping tool specified by the manufacturer. * Please use within the wire conjugation range.
Wire Conjugation Range (strand-wire) (mm2)
0.3-1.65, 0.3-1.65
Incombustibility
UL94V-0, UL94V-0
Dimension d2(phi mm)
4.3, 4.3
Dimensions B (mm)
7.7, 7.7
Electric AWG Wire Conjugation Range (#)
22-16, 22-16
Dimension D (phi mm)
4.1, 4.1
Dimension F (mm)
5.6, 5.6
Rated Voltage (V)
300, 300
Dimension H (mm)
10.0, 10.0
Dimensions L (mm)
19.5, 19.5
Operating Temperature Range (deg C)
-40-+75, -40-+75
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEV 1.25Y-4W 45326023 14.08 SGD
Shipped after 2018-02-06
ADD TO CART

Related Products