Buy more than* S$200* and get FREE SHIPPING

Crimp terminal with insulation coating (TME TC type) Rod type nylon

Caution
* Copper wire only. * Please use conform crimping tool specified by the manufacturer. * Please use within the wire conjugation range.
Incombustibility
UL94V-2, UL94V-2
Rated Voltage (V)
300, 300
Operating Temperature Range (deg C)
-40-+105, -40-+105
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension F (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension F (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5-1.65, 0.5-1.65 1.5, 1.5 11.0, 11.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 23.0, 23.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-11S 45326461 17.99 SGD
Shipped after 2018-04-11
1.04-2.63, 1.04-2.63 1.9, 1.9 11.0, 11.0 16-14, 16-14 4.5, 4.5 10.0, 10.0 23.0, 23.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-2-11 45326513 21.99 SGD
Shipped after 2018-03-02
1.04-2.63, 1.04-2.63 1.9, 1.9 20.0, 20.0 16-14, 16-14 4.5, 4.5 10.0, 10.0 31.5, 31.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-2-20 45326547 29.99 SGD
Shipped after 2018-04-11
2.63-4.6, 2.63-4.6 1.9, 1.9 11.0, 11.0 12, 12 6.3, 6.3 14.0, 14.0 29.0, 29.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-3.5-11S 45326565 27.99 SGD
Shipped after 2018-04-11
0.5-1.65, 0.5-1.65 1.9, 1.9 11.0, 11.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 23.0, 23.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-11 45326452 17.99 SGD
Shipped after 2018-05-07
0.5-1.65, 0.5-1.65 1.9, 1.9 20.0, 20.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 31.5, 31.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-20 45326495 26.99 SGD
Shipped after 2018-04-11
1.04-2.63, 1.04-2.63 1.5, 1.5 16.0, 16.0 16-14, 16-14 4.5, 4.5 10.0, 10.0 27.5, 27.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-2-16S 45326531 24.99 SGD
Shipped after 2018-04-11
2.63-6.64, 2.63-6.64 2.7, 2.7 11.0, 11.0 12-10, 12-10 6.8, 6.8 14.0, 14.0 28.5, 28.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-5.5-11 45326574 29.99 SGD
Shipped after 2018-04-11
0.5-1.65, 0.5-1.65 1.5, 1.5 20.0, 20.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 31.5, 31.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-20S 45326504 26.99 SGD
Shipped after 2018-04-11
1.04-2.63, 1.04-2.63 1.9, 1.9 16.0, 16.0 16-14, 16-14 4.5, 4.5 10.0, 10.0 27.5, 27.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-2-16 45326522 24.99 SGD
Shipped after 2018-04-11
0.5-1.65, 0.5-1.65 1.9, 1.9 16.0, 16.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 27.5, 27.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-16 45326477 22.99 SGD
Shipped after 2018-03-02
0.5-1.65, 0.5-1.65 1.5, 1.5 16.0, 16.0 22-16, 22-16 4.1, 4.1 10.0, 10.0 27.5, 27.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-1.25-16S 45326486 22.99 SGD
Shipped after 2018-04-11
1.04-2.63, 1.04-2.63 1.5, 1.5 20.0, 20.0 16-14, 16-14 4.5, 4.5 10.0, 10.0 31.5, 31.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TMEN TC-2-20S 45326556 29.99 SGD
Shipped after 2018-04-11
ADD TO CART

Related Products