Buy more than* S$200* and get FREE SHIPPING

Insulation Crimp Terminal, TG TC Type, Rod Shaped Single

5.00 (2)
Dimension F (phi mm)
1.1
Electric AWG Wire Conjugation Range (#)
22-16
Dimension H (mm)
16
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Color Material (Terminal) Incombustibility Material (insulator) Dimension l (mm) Rated Current (A) Dimensions D (mm) Rated Voltage (V) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Color Material (Terminal) Incombustibility Material (insulator) Dimension l (mm) Rated Current (A) Dimensions D (mm) Rated Voltage (V) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +105 0.3 to 1.65 Transparent Oxygen-free copper (electro tin) UL94V-2 Nylon 9 17 phi3.6 300 - 25   1Box(100PC) 1 TGN TC-1.25-9T 45326592 23.99 SGD
In stock
-40 - +105 0.3 - 1.65 Transparency Oxygen-free copper (electro tin) UL94V-2 Nylon 11 17 phi3.6 300 - 27   1Box(100PC) 1 TGN TC-1.25-11T 45326583 23.99 SGD
In stock
- 0.3-1.65 - - - - 11 - - - 3.6 27 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TGNTC1.25-11T 66085206 2.99 SGD
Shipped after 2018-04-27
- 0.3-1.65 - - - - 9 - - - 3.6 25 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TGNTC1.25-9T 66085215 2.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Instrument wiring
5
From Japan
On 2017-09-27 15:35:56
I was looking for a pin with this thickness. It is easy to handle as it has an insulating cover.
This review is about item#45326583.
Used when replacing ceiling lighting fluorescent light with LED type
5
From Japan
On 2014-05-15 10:48:12
The insulating coating is difficult to shift and is very easy to use. There are various methods to remove the fluorescent lamp ballast and connect the LED power supply. By adopting a bar terminal type power supply, by using this crimp terminal with insulation film, remodel time is greatly shortened. When using stranded wire in the instrument wiring, it is a necessity item.
This review is about item#45326592.

Related Products