Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Material (Terminal) Operating Temperature Range (deg C) Incombustibility Color Dimension F (phi mm) Type Material (insulator) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Dimension D (phi mm) Dimensions D (mm) Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Material (Terminal) Operating Temperature Range (deg C) Incombustibility Color Dimension F (phi mm) Type Material (insulator) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Dimension D (phi mm) Dimensions D (mm) Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.0 - -40-+75 UL94V-0 - 1.5 - - 11.0 22-16 - 3.2 - 300 0.3-1.65 10.0   1box(100pc) 1 TGV TC-1.25-11S 45326714 11.99 SGD
In stock
25.0 Oxygen-free copper (electro tin) -40 to +75 UL94V-0 RedTransparent 1.1 - Polyvinyl chloride 9.0 22-16 - - phi3.6 300 0.3 to 1.65 16.0   1Box(100PC) 1 TGV TC-1.25-9T 45326617 19.99 SGD
In stock
27 Oxygen-free copper (electro tin) -40 - +75 UL94V-0 Red transparent 1.1 (TG TC type) rod-shaped single type Polyvinyl chloride 11 22-16 17 - phi3.6 300 0.3 - 1.65 16   1Box(100PC) 1 TGV TC-1.25-11T 45326601 19.99 SGD
In stock
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-11 45326793 14.99 SGD
Shipped after 2018-04-09
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 11.0, 11.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-11S 45326811 14.99 SGD
Shipped after 2018-02-28
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 11., 11. 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-11S 45326827 15.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 16.0, 16.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-16 45326836 21.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 16.0, 16.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-16 45326845 21.99 SGD
Shipped after 2018-04-09
31.5, 31.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 20.0, 20.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-20 45326872 21.99 SGD
Shipped after 2018-04-09
29.0, 29.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 12, 12 - 5.0, 5.0 - 300, 300 2.63-4.6, 2.63-4.6 14.0, 14.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-3.5-11S 45326906 23.99 SGD
Shipped after 2018-04-09
28.5, 28.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 2.7, 2.7 - - 11.0, 11.0 12-10, 12-10 - 5.4, 5.4 - 300, 300 2.63-6.64, 2.63-6.64 14.0, 14.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-5.5-11 45326924 24.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 16.0, 16.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-16 45326732 16.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 16.0, 16.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-16S 45326757 15.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 16.0, 16.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-16S 45326766 16.99 SGD
Shipped after 2018-04-09
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 16.0, 16.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-16S 45326863 21.99 SGD
Shipped after 2018-04-09
31.5, 31.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 20.0, 20.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-20S 45326881 27.99 SGD
Shipped after 2018-04-09
29.0, 29.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 12, 12 - 5.0, 5.0 - 300, 300 2.63-4.6, 2.63-4.6 14.0, 14.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-3.5-11S 45326897 24.99 SGD
Shipped after 2018-03-20
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 11.0, 11.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-11S 45326723 14.99 SGD
Shipped after 2018-04-09
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-11 45326696 14.99 SGD
Shipped after 2018-04-02
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 16.0, 16.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-16 45326741 16.99 SGD
Shipped after 2018-04-09
31.5, 31.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 20.0, 20.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-20 45326775 21.99 SGD
Shipped after 2018-04-09
31.5, 31.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 20.0, 20.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-20S 45326784 21.99 SGD
Shipped after 2018-04-09
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 22-16, 22-16 - 3.2, 3.2 - 300, 300 0.3-1.65, 0.3-1.65 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-1.25-11 45326705 14.99 SGD
Shipped after 2018-04-09
23.0, 23.0 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.9, 1.9 - - 11.0, 11.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-11 45326802 15.99 SGD
Shipped after 2018-04-09
28.5, 28.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 2.7, 2.7 - - 11.0, 11.0 12-10, 12-10 - 5.4, 5.4 - 300, 300 2.63-6.64, 2.63-6.64 14.0, 14.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-5.5-11 45326915 24.99 SGD
Shipped after 2018-03-20
27.5, 27.5 - -40-+75, -40-+75 UL94V-0, UL94V-0 - 1.5, 1.5 - - 16.0, 16.0 16-14, 16-14 - 3.9, 3.9 - 300, 300 1.04-2.63, 1.04-2.63 10.0, 10.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 TGV TC-2-16S 45326854 21.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Equipment wiring, wiring connection to terminal block
5
From Japan
On 2017-12-17 22:40:25
Because it is connected to the terminal block with 2.5 mm spacing, it is compact and does not interfere with each other, just right. The core is in the center, the insertion port is also conical and the core wire is not caught, it is easy to use.
This review is about item#45326617.
Firefighting equipment construction
5
From Japan
On 2017-02-04 00:02:32
It is used when inserting a wire by plug-in terminal of fire-fighting equipment. I have been using the same thing for a while. It is handy because it does not enter the terminal unless it is this size.
This review is about item#45326601.
When wire is connected to the small terminal block on the board
4
From Japan
On 2016-09-30 12:57:32
I think the tip size is also good, and I think that it is a good article because the connection wire can be used widely.
This review is about item#45326617.
When wire is connected to the small terminal block on the board
5
From Japan
On 2016-09-30 12:13:32
The tip size is also good, making connection work easier.
This review is about item#45326617.

Related Products