Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Press-Fit Sleeve With Insulated Covering (B Form) Tm

4.20 (5)
Material (sleeve)
Oxygen-free copper tube (electro tin)
Incombustibility
UL94V-2
Material (insulator)
Nylon
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Color Type CSA Standard Acquisition Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Operating Temperature Range (deg C) Color Type CSA Standard Acquisition Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 15.0 12-10 6.4 27.5 -40 to +105 YellowTransparent - Yu 2.63 to 6.64 1Box(100PC) 1 TMN B-5.5 45328342 32.99 SGD
In stock
1.8 15 22-16 3.8 25.5 -40 - +105 Transparency (B type) TM Yes 0.5 - 1.65 1Box(100PC) 1 TMN B-1.25 45328306 19.99 SGD
In stock
2.3 15 16-14 4.5 25.5 -40 - +105 Blue transparent (B type) TM Yes 1.04 - 2.63 1Box(100PC) 1 TMN B-2 45328324 23.99 SGD
In stock
1.8 15 22-16 3.8 25.5 -40 to +105 RedTransparent (B type) TM Yu 0.5 to 1.65 1Box(100PC) 1 TMN B-1.25 45328315 19.99 SGD
In stock
3.5 15 41983 6.4 25.5 -40 to +105 Transparent (B type) TM Yu 2.63 to 6.64 1Box(100PC) 1 TMN B-5.5 45328333 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Extension of wire
5
From Japan
On 2018-01-26 16:04:42
Since Monotaro's items are out of print, I purchased it here. It is a product without problems.
This review is about item#45328324.
As a connection at disconnection
3
From Japan
On 2017-11-07 16:35:02
It is different depending on the thickness of the wire, but it is higher than the home center.
This review is about item#45328324.
Electric Construction
3
From Japan
On 2017-10-16 09:53:08
Since it is a product of NICHIF, it can be used with confidence and I think that there is no problem.
This review is about item#45328333.
Electrical construction
5
From Japan
On 2017-04-06 17:21:00
I always use it and I will order it and arrive the next day and I am COSPA the best! It is!
This review is about item#45328333.
Sensor connection
5
From Japan
On 2015-06-11 21:34:20
Can be used without any problem in classic.
This review is about item#45328315.

Related Products