Buy more than* S$200* and get FREE SHIPPING

Press-Fit Sleeve

Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (sleeve)
Oxygen-free copper tube (electro tin)
Incombustibility
UL94V-0
Material (insulator)
Polyvinyl chloride
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 to +75
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) Color Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) Color Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.9 19.0 Blue - 1.04 to 2.63 2.3 8.0 16-14   1Box(100PC) 1 TGV P-2 45328437 11.99 SGD
In stock
3.2 19 Transparent (P-type) TG 0.3 to 1.65 1.8 8 22-16   1Box(100PC) 1 TGV P-1.25 45328421 10.99 SGD
In stock
5.4 21.5 Yellow - 2.63 to 6.64 3.5 8.5 12-10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TGV P-5.5 45328455 18.99 SGD
In stock
3.9 19.0 Transparent - 1.04 to 2.63 2.3 8.0 16-14   1Box(100PC) 1 TGV P-2 45328446 11.99 SGD
In stock
5.4 21.5 Transparent - 2.63 to 6.64 3.5 8.5 12-10 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TGV P-5.5 45328464 21.99 SGD
Shipped after 2018-01-29
3.2 19.0 Red - 0.3 to 1.65 1.8 8.0 22-16   1Box(100PC) 1 TGV P-1.25 45328412 10.99 SGD
In stock
ADD TO CART

Related Products