Buy more than* S$200* and get FREE SHIPPING

Branch Parallel Connector

Dimension B1 (mm)
6.35
Dimensions B (mm)
6.9
...see all>
Product Options
ADD TO CART
Material (connector) Color Wire Conjugation Range (strand-wire) (mm2) Incombustibility Dimension l (mm) Material (insulator) Dimensions E (mm) Dimension d (phi mm) Dimension t (mm) Electric AWG Wire Conjugation Range (#) Dimensions L (mm) Dimension D (phi mm) Terminal Shape Rated Voltage (V) Dimension H (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (connector) Color Wire Conjugation Range (strand-wire) (mm2) Incombustibility Dimension l (mm) Material (insulator) Dimensions E (mm) Dimension d (phi mm) Dimension t (mm) Electric AWG Wire Conjugation Range (#) Dimensions L (mm) Dimension D (phi mm) Terminal Shape Rated Voltage (V) Dimension H (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass (electro-tin) Red 0.75-1.25 UL94V-0 - Polyvinyl chloride - 1.85 - 18-16 22.0 4.1 Sakomi-gata 300 10.0 -40-+75   1Box(100PC) 1 TMEDV 630809-V 45328717 23.99 SGD
In stock
- - 2.0 UL94V-0 - - - 2.55 - 14 22.0 4.5 - 300 10.0 -40-+75   1box(100pc) 1 TMEDV 630820-V 45328726 23.99 SGD
In stock
- - - - 9.0 - 7.5 - 0.8 - 18.3 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(1000pc) 1 63V 45328701 199.99 SGD
Shipped after 2018-06-11
ADD TO CART

Related Products