Buy more than* S$200* and get FREE SHIPPING

Branch Parallel Connector

5.00 (1)
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (connector)
Brass (electro tin)
Incombustibility
UL94V-2
Dimension B1 (mm)
6.35
Material (insulator)
Nylon
Dimensions B (mm)
6.9
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 to +105
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Color Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Color Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 22 BlueTransparent 2 2.55 14 4.5 1Box(100PC) 1 TMEDN 630820-V 45328744 26.99 SGD
Shipped after 2018-04-23
10.0 22.0 RedTransparent 0.75 to 1.25 1.85 18-16 4.1 1Box(100PC) 1 TMEDN 630809-V 45328735 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of power tool
5
From Japan
On 2015-10-05 14:49:31
I am sorry because I have not sold it easily at home center. Since we have brand power called NICHIF, we will continue to purchase it.
This review is about item#45328744.

Related Products