Buy more than* S$200* and get FREE SHIPPING

Plug In Connector

Materials (contact)
Tin plated copper alloy
Rated Current (A)
20
Rated Voltage (V)
300
Standard
Electrical Appliance and Material Safety Law permitted goods E
Operating Temperature Range (deg C)
-40 to +110
Color
Transparent
Material
(Moldings) polycarbonate (flame retardant grade UL94V-0)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20PC) 1 NPJ P01-3P 45329295 65.24 SGD
In stock
ADD TO CART

Related Products