Connection Terminal Block
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Materials (contact)
- Tin plated copper alloy
- Rated Current (A)
- 20
- Rated Voltage (V)
- 300
- Standard
- Electrical Appliance and Material Safety Law permitted goods E
- Operating Temperature Range (deg C)
- -40 to +110
- Color
- Black
- Material
- (Moldings) polycarbonate (flame retardant grade UL94V-0)
|
Customers Who Viewed This Item Also Viewed
<<
Panasonic (Panasonic-SUNX)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Repair of damaged parts of indoor wiring. Expansion of 100 V outlet.
From Japan
On 2017-08-05 03:20:10
Easy connection, without crimping tool etc, handled cheaply, convenient.
Related Products